Motion
G2SC-056-SS
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 0.5625 in Bore, 1.2500 in OD, 0.4375 in Width
Mi Item #10496363
MFR #G2SC-056-SS
Price$25.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 0.5625 in Bore, 1.2500 in OD, 0.4375 in Width
Mi Item #10496363
MFR #G2SC-056-SS

Mfr description
G2SC-056-SS 9/16" ID STAINLESS SPLIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.19/each

Specifications

Dimensions

  • Bore Diameter
    0.5625 in
  • Outside Diameter
    1.2500 in
  • Weight
    0.0881 lbs
  • Width
    0.4375 in

Details

  • Construction
    Two Piece - Split
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    G2SC-056-SS
  • Manufacturer Upc Number
    044861634363
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861634363
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)