Motion
G2SC-068-SS
Two-Piece Clamping Collar- G2SC-Series - Two Piece - Split, Stainless Steel, 0.6875 in Bore
MI ITEM #10496366
MFR #G2SC-068-SS
List Price$35.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece Clamping Collar- G2SC-Series - Two Piece - Split, Stainless Steel, 0.6875 in Bore
MI ITEM #10496366
MFR #G2SC-068-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.12/each for your price

Overview

Mfr description
G2SC-068-SS 11/16" ID STAINLESS SPLIT

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.6875 in
  • Construction
    Two Piece - Split
  • Material
    Stainless Steel
  • Weight
    0.175 lbs
  • Manufacturer Upc Number
    044861634349
  • UPC_NO
    044861634349
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text