Motion
G2SC-081-B
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 0.8125 in Bore, 1.6250 in OD, 0.5000 in Width
Mi Item #10496370
MFR #G2SC-081-B
Price$9.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 0.8125 in Bore, 1.6250 in OD, 0.5000 in Width
Mi Item #10496370
MFR #G2SC-081-B

Mfr description
G2SC-081-B 13/16" ID 2PC CLAMP COLLAR,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.95/each

Specifications

Dimensions

  • Bore Diameter
    0.8125 in
  • Outside Diameter
    1.6250 in
  • Weight
    0.1938 lbs
  • Width
    0.5000 in

Details

  • Construction
    Two Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    G2SC-081-B
  • Manufacturer Upc Number
    044861634387
  • Material
    Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861634387
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)