Motion
G2SC-087-A
Two Piece Split Clamp Collar - Two Piece - Split, Aluminum, 0.8750 in Bore, 1.6250 in OD, 0.5000 in Width
MI ITEM #10496372
MFR #G2SC-087-A
List Price$17.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Aluminum, 0.8750 in Bore, 1.6250 in OD, 0.5000 in Width
MI ITEM #10496372
MFR #G2SC-087-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.66/each for your price

Overview

Mfr description
G2SC-087-A 7/8" ID 2PC CLAMP COLLAR, AL

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.8750 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    1.6250 in
  • Width
    0.5000 in
  • Material
    Aluminum
  • Weight
    0.060889 lbs
  • Manufacturer Catalog Number
    G2SC-087-A
  • Manufacturer Upc Number
    044861042946
  • UPC_NO
    044861042946

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text