Motion
G2SC-093-B
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 0.9375 in Bore, 1.7500 in OD, 0.5000 in Width
MI ITEM #10496374
MFR #G2SC-093-B
List Price$12.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Steel, 0.9375 in Bore, 1.7500 in OD, 0.5000 in Width
MI ITEM #10496374
MFR #G2SC-093-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.45/each for your price

Overview

Mfr description
G2SC-093-B 15/16" ID 2PC CLAMP COLLAR,

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.9375 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    1.7500 in
  • Width
    0.5000 in
  • Material
    Steel
  • Weight
    0.21786 lbs
  • Manufacturer Catalog Number
    G2SC-093-B
  • Manufacturer Upc Number
    044861634400
  • UPC_NO
    044861634400
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought