Overview
Mfr description
G2SC-112-A 1 1/8" ID 2PC CLAMP COLLAR,
Specifications
- Product TypeShaft Collars
- Locking DeviceClamp
- Bore Diameter1.1250 in
- ConstructionTwo Piece - Split
- MaterialAluminum
- Weight0.075311 lbs
- Manufacturer Upc Number044861042977
- UPC_NO044861042977
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data