Motion
G2SC-125-Z
Two-Piece Clamping Collar- G2SC-Series - Two Piece - Split, Steel, 1.2500 in Bore
MI ITEM #10496380
MFR #G2SC-125-Z
List Price$19.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece Clamping Collar- G2SC-Series - Two Piece - Split, Steel, 1.2500 in Bore
MI ITEM #10496380
MFR #G2SC-125-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.79/each for your price

Overview

Mfr description
G2SC-125-Z 1 1/4" ID 2PC CLAMP COLLAR,

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.2500 in
  • Construction
    Two Piece - Split
  • Material
    Steel
  • Weight
    0.2638 lbs
  • Manufacturer Upc Number
    044861036037
  • UPC_NO
    044861036037
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text