Motion
G2SC-150-A
Two Piece Split Clamp Collar - Two Piece - Split, Aluminum, 1.5000 in Bore, 2.3750 in OD, 0.5625 in Width
MI ITEM #10496383
MFR #G2SC-150-A
List Price$30.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Aluminum, 1.5000 in Bore, 2.3750 in OD, 0.5625 in Width
MI ITEM #10496383
MFR #G2SC-150-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.12/each for your price

Overview

Mfr description
G2SC-150-A 1 1/2" 2PC CLAMP COLLAR, AL

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.5000 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    2.3750 in
  • Width
    0.5625 in
  • Material
    Aluminum
  • Weight
    0.1262 lbs
  • Manufacturer Catalog Number
    G2SC-150-A
  • Manufacturer Upc Number
    044861052099
  • UPC_NO
    044861052099

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text