Overview
Mfr description
G2SC-162-SS 1 5/8" ID STAINLESS SPLIT
Specifications
- Product TypeShaft Collars
- Locking DeviceClamp
- Bore Diameter1.6250 in
- ConstructionTwo Piece - Split
- MaterialStainless Steel
- Weight0.635856 lbs
- Manufacturer Upc Number044861634462
- UPC_NO044861634462
- Finish CoatingPlain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data