Motion
G2SC-175-A
Two Piece Split Clamp Collar - Two Piece - Split, Aluminum, 1.7500 in Bore, 2.7500 in OD, 0.6875 in Width
MI ITEM #10496390
MFR #G2SC-175-A
List Price$43.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Aluminum, 1.7500 in Bore, 2.7500 in OD, 0.6875 in Width
MI ITEM #10496390
MFR #G2SC-175-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.48/each for your price

Overview

Mfr description
G2SC-175-A 1 3/4" ID 2PC CLAMP COLLAR,

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.7500 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    2.7500 in
  • Width
    0.6875 in
  • Material
    Aluminum
  • Weight
    0.236637 lbs
  • Manufacturer Catalog Number
    G2SC-175-A
  • Manufacturer Upc Number
    044861042984
  • UPC_NO
    044861042984

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought