Motion
G2SC-187-A
Two Piece Split Clamp Collar - Two Piece - Split, Aluminum, 1.8750 in Bore, 2.8750 in OD, 0.6875 in Width
Mi Item #10496393
MFR #G2SC-187-A
Price$53.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Aluminum, 1.8750 in Bore, 2.8750 in OD, 0.6875 in Width
Mi Item #10496393
MFR #G2SC-187-A

Mfr description
G2SC-187-A 1 7/8" ID 2PC CLAMP COLLAR,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.03/each

Specifications

Dimensions

  • Bore Diameter
    1.8750 in
  • Outside Diameter
    2.8750 in
  • Weight
    0.225038 lbs
  • Width
    0.6875 in

Details

  • Construction
    Two Piece - Split
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    G2SC-187-A
  • Manufacturer Upc Number
    044861043004
  • Material
    Aluminum
  • Product Type
    Shaft Collars
  • UPC_NO
    044861043004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)