Motion
G2SC-200-A
Two Piece Split Clamp Collar - Two Piece - Split, Aluminum, 2.0000 in Bore, 3.0000 in OD, 0.6875 in Width
MI ITEM #10496396
MFR #G2SC-200-A
List Price$52.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Aluminum, 2.0000 in Bore, 3.0000 in OD, 0.6875 in Width
MI ITEM #10496396
MFR #G2SC-200-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.69/each for your price

Overview

Mfr description
G2SC-200-A 2" ID 2PC CLAMP COLLAR, AL

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    2.0000 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    3.0000 in
  • Width
    0.6875 in
  • Material
    Aluminum
  • Weight
    0.236637 lbs
  • Manufacturer Catalog Number
    G2SC-200-A
  • Manufacturer Upc Number
    044861052105
  • UPC_NO
    044861052105

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text