Motion
G2SC-212-SS
Two-Piece Clamping Collar- G2SC-Series - Two Piece - Split, Stainless Steel, 2.1250 in Bore
Mi Item #10496399
MFR #G2SC-212-SS
Price$157.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece Clamping Collar- G2SC-Series - Two Piece - Split, Stainless Steel, 2.1250 in Bore
Mi Item #10496399
MFR #G2SC-212-SS

Mfr description
G2SC-212-SS 2 1/8" ID STAINLESS SPLIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.35/each

Specifications

Dimensions

  • Bore Diameter
    2.1250 in
  • Weight
    0.6875 lbs

Details

  • Construction
    Two Piece - Split
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Manufacturer Upc Number
    044861013434
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861013434
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)