Motion
G2SC-225-B
Two-Piece Clamping Collar- G2SC-Series - Two Piece - Split, Steel, 2.2500 in Bore
MI ITEM #10496400
MFR #G2SC-225-B
Price$49.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece Clamping Collar- G2SC-Series - Two Piece - Split, Steel, 2.2500 in Bore
MI ITEM #10496400
MFR #G2SC-225-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$49.97/each

Specifications

Dimensions

  • Bore Diameter
    2.2500 in
  • Weight
    0.875 lbs

Details

  • Construction
    Two Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Manufacturer Upc Number
    044861631096
  • Material
    Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861631096

Overview

Mfr description
G2SC-225-B 2 1/4" ID 2PC CLAMP COLLAR,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought