Motion
G2SC-262-SS
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 2.6250 in Bore, 3.8750 in OD, 0.8750 in Width
MI ITEM #10496405
MFR #G2SC-262-SS
List Price$250.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 2.6250 in Bore, 3.8750 in OD, 0.8750 in Width
MI ITEM #10496405
MFR #G2SC-262-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$250.34/each for your price

Overview

Mfr description
G2SC-262-SS 2 5/8" ID STAINLESS SPLIT

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    2.6250 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    3.8750 in
  • Width
    0.8750 in
  • Material
    Stainless Steel
  • Weight
    0.6875 lbs
  • Manufacturer Catalog Number
    G2SC-262-SS
  • Manufacturer Upc Number
    044861014097
  • UPC_NO
    044861014097
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text