Motion
G2SC-300-A
Two Piece Split Clamp Collar - Two Piece - Split, Aluminum, 3.0000 in Bore, 4.2500 in OD, 0.8750 in Width
Mi Item #10496409
MFR #G2SC-300-A
Price$148.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Split Clamp Collar - Two Piece - Split, Aluminum, 3.0000 in Bore, 4.2500 in OD, 0.8750 in Width
Mi Item #10496409
MFR #G2SC-300-A

Mfr description
G2SC-300-A 3" ID 2PC CLAMP COLLAR, AL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.17/each

Specifications

Dimensions

  • Bore Diameter
    3.0000 in
  • Outside Diameter
    4.2500 in
  • Weight
    0.555023 lbs
  • Width
    0.8750 in

Details

  • Construction
    Two Piece - Split
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    G2SC-300-A
  • Manufacturer Upc Number
    044861042878
  • Material
    Aluminum
  • Product Type
    Shaft Collars
  • UPC_NO
    044861042878
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)