Motion
G2SCC-037-037KW
Clamp-on Rigid Coupling - G2SCC Series, Steel, Bore - Side 1: 0.3750 in, Bore - Side 2: 0.3750 in
Mi Item #10496422
MFR #G2SCC-037-037KW
Price$168.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - G2SCC Series, Steel, Bore - Side 1: 0.3750 in, Bore - Side 2: 0.3750 in
Mi Item #10496422
MFR #G2SCC-037-037KW

Mfr description
G2SCC-037-037KW 3/8" X 3/8" ID 2PC KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.01/each

Specifications

Dimensions

  • Bore - Side 1
    0.3750 in
  • Bore - Side 2
    0.3750 in
  • Coupling Length
    1.3750 in
  • Keyway - Side 1
    0.09375 in
  • Keyway - Side 2
    0.09375 in
  • Outside Diameter
    0.8750 in
  • Overall Length
    1.3750 in
  • Weight
    0.30581 lbs

Details

  • Coupling Material
    Steel
  • Coupling Type
    Two-Piece Clamp
  • Manufacturer Upc Number
    044861052167
  • Product Type
    Clamp-On Rigid Couplings
  • Series
    G2SCC
  • UPC_NO
    044861052167
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)