Motion
G2SCC-062-050
Clamp-on Rigid Coupling - G2SCC Series, Steel, Bore - Side 1: 0.6250 in, Bore - Side 2: 0.5000 in
MI ITEM #10496428
MFR #G2SCC-062-050
List Price$145.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - G2SCC Series, Steel, Bore - Side 1: 0.6250 in, Bore - Side 2: 0.5000 in
MI ITEM #10496428
MFR #G2SCC-062-050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$145.56/each for your price

Overview

Mfr description
G2SCC-062-050 5/8" X 1/2" ID 2PC CLAMP

Specifications

  • Bore - Side 1
    0.6250 in
  • Bore - Side 2
    0.5000 in
  • Coupling Material
    Steel
  • Outside Diameter
    1.3125 in
  • Overall Length
    2.0000 in
  • Coupling Length
    2.0000 in
  • Series
    G2SCC
  • Weight
    0.5312 lbs
  • Manufacturer Upc Number
    044861040355
  • UPC_NO
    044861040355
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought