Motion
G2SCC075-050SKW
Clamp-on Rigid Coupling - G2SCC Series, Stainless Steel, Bore - Side 1: 0.7500 in, Bore - Side 2: 0.5000 in
MI ITEM #10496437
MFR #G2SCC075-050SKW
List Price$459.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - G2SCC Series, Stainless Steel, Bore - Side 1: 0.7500 in, Bore - Side 2: 0.5000 in
MI ITEM #10496437
MFR #G2SCC075-050SKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$459.62/each for your price

Overview

Mfr description
G2SCC075-050SKW 3/4" X 1/2" ID 2PC KW

Specifications

  • Coupling Type
    Two-Piece Clamp
  • Bore - Side 1
    0.7500 in
  • Bore - Side 2
    0.5000 in
  • Coupling Material
    Stainless Steel
  • Outside Diameter
    20 mm
  • Overall Length
    2.2500 in
  • Screw Material
    Stainless Steel
  • Coupling Length
    2.2500 in
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    G2SCC
  • Weight
    0.75257 lbs
  • Bore Diameter
    0.7500 in
  • Manufacturer Upc Number
    044861040928
  • UPC_NO
    044861040928
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought