Motion
G2SCC-075-062-S
Clamp-on Rigid Coupling - G2SCC Series, Stainless Steel, Bore - Side 1: 0.7500 in, Bore - Side 2: 0.6250 in
Mi Item #10496440
MFR #G2SCC-075-062-S
Price$342.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - G2SCC Series, Stainless Steel, Bore - Side 1: 0.7500 in, Bore - Side 2: 0.6250 in
Mi Item #10496440
MFR #G2SCC-075-062-S

Mfr description
G2SCC-075-062-S 3/4" X 5/8" ID 2PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$342.48/each

Specifications

Dimensions

  • Bore - Side 1
    0.7500 in
  • Bore - Side 2
    0.6250 in
  • Bore Diameter
    0.7500 in
  • Coupling Length
    2.2500 in
  • Outside Diameter
    15 mm
  • Overall Length
    20 mm
  • Weight
    0.758168 lbs

Details

  • Coupling Material
    Stainless Steel
  • Coupling Type
    Two-Piece Clamp
  • Manufacturer Upc Number
    044861040690
  • Maximum Transmitted Torque
    1.2000 N-m
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Stainless Steel
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    G2SCC
  • UPC_NO
    044861040690
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)