Motion
G2SCC075-062SKW
Clamp-on Rigid Coupling - G2SCC Series, Stainless Steel, Bore - Side 1: 0.7500 in, Bore - Side 2: 0.6250 in
Mi Item #10496441
MFR #G2SCC075-062SKW
Price$485.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - G2SCC Series, Stainless Steel, Bore - Side 1: 0.7500 in, Bore - Side 2: 0.6250 in
Mi Item #10496441
MFR #G2SCC075-062SKW

Mfr description
G2SCC075-062SKW 3/4" X 5/8" ID 2PC KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$485.16/each

Specifications

Dimensions

  • Bore - Side 1
    0.7500 in
  • Bore - Side 2
    0.6250 in
  • Coupling Length
    2.2500 in
  • Keyway - Side 2
    0.1875 in
  • Outside Diameter
    1.5000 in
  • Weight
    0.75257 lbs

Details

  • Coupling Material
    Stainless Steel
  • Manufacturer Upc Number
    044861040935
  • Product Type
    Clamp-On Rigid Couplings
  • Series
    G2SCC
  • UPC_NO
    044861040935
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)