Motion
G2SCC075-075SKW
Clamp-on Rigid Coupling - G2SCC Series, Stainless Steel, Bore - Side 1: 0.7500 in, Bore - Side 2: 0.7500 in
MI ITEM #10496443
MFR #G2SCC075-075SKW
Your Price$253.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - G2SCC Series, Stainless Steel, Bore - Side 1: 0.7500 in, Bore - Side 2: 0.7500 in
MI ITEM #10496443
MFR #G2SCC075-075SKW

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$253.12/each(List $349.30)

Overview

Mfr description
G2SCC075-075SKW 3/4" X 3/4" ID 2PC KW

Specifications

  • Bore - Side 1
    0.7500 in
  • Bore - Side 2
    0.7500 in
  • Coupling Material
    Stainless Steel
  • Outside Diameter
    1.5000 in
  • Overall Length
    2.2500 in
  • Keyway - Side 2
    0.1875 in
  • Coupling Length
    2.2500 in
  • Series
    G2SCC
  • Weight
    1.289288 lbs
  • Manufacturer Upc Number
    044861052303
  • UPC_NO
    044861052303
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought