Motion
G2SCC112-100SKW
Clamp-on Rigid Coupling - G2SCC Series, Stainless Steel, Bore - Side 1: 1.1250 in, Bore - Side 2: 1.0000 in
Mi Item #10496462
MFR #G2SCC112-100SKW
Price$762.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - G2SCC Series, Stainless Steel, Bore - Side 1: 1.1250 in, Bore - Side 2: 1.0000 in
Mi Item #10496462
MFR #G2SCC112-100SKW

Mfr description
G2SCC112-100SKW 1 1/8" X 1" ID 2PC KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$762.65/each

Specifications

Dimensions

  • Bore - Side 1
    1.1250 in
  • Bore - Side 2
    1.0000 in
  • Coupling Length
    3.1250 in
  • Keyway - Side 1
    0.2500 in
  • Keyway - Side 2
    0.2500 in
  • Outside Diameter
    1.8750 in
  • Overall Length
    3.1250 in
  • Weight
    0.524639 lbs

Details

  • Coupling Material
    Stainless Steel
  • Manufacturer Upc Number
    044861040973
  • Product Type
    Clamp-On Rigid Couplings
  • Series
    G2SCC
  • UPC_NO
    044861040973
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)