Motion
G2SCC-112-112-S
Clamp-on Rigid Coupling - G2SCC Series, Stainless Steel, Bore - Side 1: 1.1250 in, Bore - Side 2: 1.1250 in
MI ITEM #10496465
MFR #G2SCC-112-112-S
List Price$530.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - G2SCC Series, Stainless Steel, Bore - Side 1: 1.1250 in, Bore - Side 2: 1.1250 in
MI ITEM #10496465
MFR #G2SCC-112-112-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$530.13/each for your price

Overview

Mfr description
G2SCC-112-112-S 1 1/8X1 1/8 ID 2PC

Specifications

  • Bore - Side 1
    1.1250 in
  • Bore - Side 2
    1.1250 in
  • Coupling Material
    Stainless Steel
  • Outside Diameter
    1.8750 in
  • Overall Length
    3.1250 in
  • Coupling Length
    3.1250 in
  • Series
    G2SCC
  • Weight
    2.050784 lbs
  • Manufacturer Upc Number
    044861040843
  • UPC_NO
    044861040843
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text