Motion
G2SCC112-112SKW
Clamp-on Rigid Coupling - G2SCC Series, Stainless Steel, Bore - Side 1: 1.1250 in, Bore - Side 2: 1.1250 in
MI ITEM #10496466
MFR #G2SCC112-112SKW
List Price$612.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - G2SCC Series, Stainless Steel, Bore - Side 1: 1.1250 in, Bore - Side 2: 1.1250 in
MI ITEM #10496466
MFR #G2SCC112-112SKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$612.21/each for your price

Overview

Mfr description
G2SCC112-112SKW 1 1/8" X 1 3/4" ID 2PC

Specifications

  • Coupling Type
    Two-Piece Clamp
  • Bore - Side 1
    1.1250 in
  • Bore - Side 2
    1.1250 in
  • Coupling Material
    Stainless Steel
  • Outside Diameter
    1.8750 in
  • Overall Length
    3.1250 in
  • Keyway - Side 1
    0.2500 in
  • Keyway - Side 2
    0.2500 in
  • Coupling Length
    3.1250 in
  • Series
    G2SCC
  • Weight
    1.764917 lbs
  • Manufacturer Upc Number
    044861040980
  • UPC_NO
    044861040980
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text