Motion
G2SCC-125-100
Clamp-on Rigid Coupling - G2SCC Series, Steel, Bore - Side 1: 1.2500 in, Bore - Side 2: 1.0000 in
Mi Item #10496467
MFR #G2SCC-125-100
Price$270.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - G2SCC Series, Steel, Bore - Side 1: 1.2500 in, Bore - Side 2: 1.0000 in
Mi Item #10496467
MFR #G2SCC-125-100

Mfr description
G2SCC-125-100 1 1/4 X 1" ID 2PC CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$270.55/each

Specifications

Dimensions

  • Bore - Side 1
    1.2500 in
  • Bore - Side 2
    1.0000 in
  • Coupling Length
    3.2500 in
  • Outside Diameter
    2.0625 in
  • Overall Length
    3.25 in
  • Weight
    1.775 lbs

Details

  • Coupling Material
    Steel
  • Manufacturer Upc Number
    044861040447
  • Product Type
    Clamp-On Rigid Couplings
  • Series
    G2SCC
  • UPC_NO
    044861040447
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)