Motion
G2SCC-125-125KW
Clamp-on Rigid Coupling - G2SCC Series, Steel, Bore - Side 1: 1.2500 in, Bore - Side 2: 1.2500 in
MI ITEM #10496472
MFR #G2SCC-125-125KW
Price$259.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - G2SCC Series, Steel, Bore - Side 1: 1.2500 in, Bore - Side 2: 1.2500 in
MI ITEM #10496472
MFR #G2SCC-125-125KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$259.44/each

Specifications

Dimensions

  • Bore - Side 1
    1.2500 in
  • Bore - Side 2
    1.2500 in
  • Coupling Length
    3.2500 in
  • Keyway - Side 1
    0.2500 in
  • Keyway - Side 2
    0.2500 in
  • Outside Diameter
    2.0625 in
  • Weight
    1.805 lbs

Details

  • Coupling Material
    Steel
  • Manufacturer Upc Number
    044861052402
  • Product Type
    Clamp-On Rigid Couplings
  • Series
    G2SCC
  • UPC_NO
    044861052402

Overview

Mfr description
G2SCC-125-125KW 1 1/4" X1 1/4" ID 2PC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought