Motion
G2SCC-125-125-S
Clamp-on Rigid Coupling - G2SCC Series, Stainless Steel, Bore - Side 1: 1.2500 in, Bore - Side 2: 1.2500 in
Mi Item #10496473
MFR #G2SCC-125-125-S
Price$583.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - G2SCC Series, Stainless Steel, Bore - Side 1: 1.2500 in, Bore - Side 2: 1.2500 in
Mi Item #10496473
MFR #G2SCC-125-125-S

Mfr description
G2SCC-125-125-S 1 1/4" X 1 1/4" ID 2PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$583.88/each

Specifications

Dimensions

  • Bore - Side 1
    1.2500 in
  • Bore - Side 2
    1.2500 in
  • Coupling Length
    3.2500 in
  • Outside Diameter
    2.0625 in
  • Overall Length
    3.2500 in
  • Weight
    1.764917 lbs

Details

  • Coupling Material
    Stainless Steel
  • Manufacturer Upc Number
    044861052419
  • Product Type
    Clamp-On Rigid Couplings
  • Series
    G2SCC
  • UPC_NO
    044861052419
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)