Motion
G2SCC-137-137KW
Clamp-on Rigid Coupling - G2SCC Series, Steel, Bore - Side 1: 1.3750 in, Bore - Side 2: 1.3750 in
MI ITEM #10496480
MFR #G2SCC-137-137KW
Price$309.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - G2SCC Series, Steel, Bore - Side 1: 1.3750 in, Bore - Side 2: 1.3750 in
MI ITEM #10496480
MFR #G2SCC-137-137KW

Mfr description
G2SCC-137-137KW 1 3/8" X1 3/8" ID 2PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$309.79/each

Specifications

Dimensions

  • Bore - Side 1
    1.3750 in
  • Bore - Side 2
    1.3750 in
  • Coupling Length
    3.6250 in
  • Keyway - Side 1
    0.3125 in
  • Keyway - Side 2
    0.3125 in
  • Outside Diameter
    2.5000 in
  • Overall Length
    3.6250 in
  • Weight
    2.301104 lbs

Details

  • Coupling Material
    Steel
  • Manufacturer Upc Number
    044861052440
  • Product Type
    Clamp-On Rigid Couplings
  • Series
    G2SCC
  • UPC_NO
    044861052440

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)