Motion
G2SCC-137-137-S
Clamp-on Rigid Coupling - G2SCC Series, Stainless Steel, Bore - Side 1: 1.3750 in, Bore - Side 2: 1.3750 in
MI ITEM #10496481
MFR #G2SCC-137-137-S
List Price$777.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - G2SCC Series, Stainless Steel, Bore - Side 1: 1.3750 in, Bore - Side 2: 1.3750 in
MI ITEM #10496481
MFR #G2SCC-137-137-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$777.08/each for your price

Overview

Mfr description
G2SCC-137-137-S 1 3/8" X 1 3/8" ID 2PC

Specifications

  • Bore - Side 1
    1.3750 in
  • Bore - Side 2
    1.3750 in
  • Coupling Material
    Stainless Steel
  • Outside Diameter
    2.5000 in
  • Overall Length
    3.6250 in
  • Coupling Length
    3.6250 in
  • Series
    G2SCC
  • Weight
    2.299364 lbs
  • Manufacturer Upc Number
    044861052457
  • UPC_NO
    044861052457
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought