Motion
G2SCC150-100SKW
Clamp-on Rigid Coupling - G2SCC Series, Stainless Steel, Bore - Side 1: 1.5000 in, Bore - Side 2: 1.0000 in
MI ITEM #10496486
MFR #G2SCC150-100SKW
List Price$992.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - G2SCC Series, Stainless Steel, Bore - Side 1: 1.5000 in, Bore - Side 2: 1.0000 in
MI ITEM #10496486
MFR #G2SCC150-100SKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$992.33/each for your price

Overview

Mfr description
G2SCC150-100SKW 1 1/2" X 1" ID 2PC KW

Specifications

  • Coupling Type
    Two-Piece Clamp
  • Bore - Side 1
    1.5000 in
  • Bore - Side 2
    1.0000 in
  • Coupling Material
    Stainless Steel
  • Outside Diameter
    0.6250 in
  • Overall Length
    0.8000 in
  • Keyway - Side 1
    0.3750 in
  • Keyway - Side 2
    0.2500 in
  • Screw Material
    Stainless Steel
  • Coupling Length
    3.8750 in
  • Series
    G2SCC
  • Weight
    3.065669 lbs
  • Bore Diameter
    1.5000 in
  • Manufacturer Upc Number
    044861041031
  • UPC_NO
    044861041031
  • Maximum Transmitted Torque
    1.8100 N-m
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought