Motion
G2SCC-200-200
Clamp-on Rigid Coupling - G2SCC Series, Steel, Bore - Side 1: 2.0000 in, Bore - Side 2: 2.0000 in
Mi Item #10496492
MFR #G2SCC-200-200
Price$467.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - G2SCC Series, Steel, Bore - Side 1: 2.0000 in, Bore - Side 2: 2.0000 in
Mi Item #10496492
MFR #G2SCC-200-200

Mfr description
G2SCC-200-200 2 X 2" ID 2PC CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$467.04/each

Specifications

Dimensions

  • Bore - Side 1
    2.0000 in
  • Bore - Side 2
    2.0000 in
  • Coupling Length
    4.8750 in
  • Outside Diameter
    3.3750 in
  • Overall Length
    4.8750 in
  • Weight
    6.875 lbs

Details

  • Coupling Material
    Steel
  • Manufacturer Upc Number
    044861994009
  • Product Type
    Clamp-On Rigid Couplings
  • Series
    G2SCC
  • UPC_NO
    044861994009
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)