Motion
GH1C-018-SS
One-Piece Split Clamp Collar Recessed Screw - One Piece - Split, Stainless Steel, 0.1875 in Bore
MI ITEM #10496499
MFR #GH1C-018-SS
List Price$19.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Split Clamp Collar Recessed Screw - One Piece - Split, Stainless Steel, 0.1875 in Bore
MI ITEM #10496499
MFR #GH1C-018-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.21/each for your price

Overview

Mfr description
GH1C-018-SS 3/16" ID SPLIT RECESSED

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.1875 in
  • Construction
    One Piece - Split
  • Material
    Stainless Steel
  • Weight
    0.0312 lbs
  • Manufacturer Upc Number
    044861052549
  • UPC_NO
    044861052549
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text