Motion
GH1C-243-SS
One-Piece Split Clamping Collar Recessed Screw - One Piece - Split, Stainless Steel, 2.4375 in Bore
MI ITEM #10496565
MFR #GH1C-243-SS
Price$290.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Split Clamping Collar Recessed Screw - One Piece - Split, Stainless Steel, 2.4375 in Bore
MI ITEM #10496565
MFR #GH1C-243-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$290.61/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Weight
    1.56 lbs

Details

  • Construction
    One Piece - Split
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Manufacturer Upc Number
    044861041659
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861041659

Overview

Mfr description
GH1C-243-SS 2 7/16" ID SPLIT RECESSED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought