Motion
GH1C-250-B
One-Piece Split Clamping Collar Recessed Screw - One Piece - Split, Steel, 2.5000 in Bore
MI ITEM #10496566
MFR #GH1C-250-B
Price$85.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Split Clamping Collar Recessed Screw - One Piece - Split, Steel, 2.5000 in Bore
MI ITEM #10496566
MFR #GH1C-250-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$85.30/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Weight
    1.5438 lbs

Details

  • Construction
    One Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Manufacturer Upc Number
    044861052983
  • Material
    Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861052983

Overview

Mfr description
GH1C-250-B 2 1/2" ID SPLIT RECESSED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought