Motion
GH1C-262-SS
One-Piece Split Clamping Collar Recessed Screw - One Piece - Split, Stainless Steel, 2.6250 in Bore
Mi Item #10496569
MFR #GH1C-262-SS
Price$328.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Split Clamping Collar Recessed Screw - One Piece - Split, Stainless Steel, 2.6250 in Bore
Mi Item #10496569
MFR #GH1C-262-SS

Mfr description
GH1C-262-SS 2 5/8" ID SPLIT RECESSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$328.06/each

Specifications

Dimensions

  • Bore Diameter
    2.6250 in
  • Weight
    1.6625 lbs

Details

  • Construction
    One Piece - Split
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Manufacturer Upc Number
    044861041680
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861041680
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)