Motion
GH1C-287-B
One-Piece Split Clamp Collar Recessed Screw - One Piece - Split, Steel, 2.8750 in Bore
MI ITEM #10496572
MFR #GH1C-287-B
List Price$97.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Split Clamp Collar Recessed Screw - One Piece - Split, Steel, 2.8750 in Bore
MI ITEM #10496572
MFR #GH1C-287-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$97.66/each for your price

Overview

Mfr description
GH1C-287-B 2 7/8" ID SPLIT RECESSED

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    2.8750 in
  • Construction
    One Piece - Split
  • Material
    Steel
  • Weight
    1.87 lbs
  • Manufacturer Upc Number
    044861035658
  • UPC_NO
    044861035658
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text