Motion
GH1C-300-B
One-Piece Split Clamp Collar Recessed Screw - One Piece - Split, Steel, 3.0000 in Bore
Mi Item #10496576
MFR #GH1C-300-B
Price$62.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Split Clamp Collar Recessed Screw - One Piece - Split, Steel, 3.0000 in Bore
Mi Item #10496576
MFR #GH1C-300-B

Mfr description
GH1C-300-B 3" ID SPLIT RECESSED SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.87/each

Specifications

Dimensions

  • Bore Diameter
    3.0000 in
  • Weight
    1.7688 lbs

Details

  • Construction
    One Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Manufacturer Upc Number
    044861053003
  • Material
    Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861053003
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)