Motion
GH2C-025-B
Two Piece Clamp Collar w/ Recess Screw - Two Piece - Split, Steel, 0.2500 in Bore, 0.8125 in OD, 0.2500 in Width
MI ITEM #10496582
MFR #GH2C-025-B
Price$8.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Clamp Collar w/ Recess Screw - Two Piece - Split, Steel, 0.2500 in Bore, 0.8125 in OD, 0.2500 in Width
MI ITEM #10496582
MFR #GH2C-025-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.36/each

Specifications

Dimensions

  • Bore Diameter
    0.2500 in
  • Outside Diameter
    0.8125 in
  • Weight
    0.0262 lbs
  • Width
    0.2500 in

Details

  • Construction
    Two Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    GH2C-025-B
  • Manufacturer Upc Number
    044861053027
  • Material
    Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861053027

Overview

Mfr description
GH2C-025-B 1/4" ID 2PC RECESSED SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought