Motion
GH2C-062-SS
Two Piece Clamp Collar w/ Recess Screw - Two Piece - Split, Stainless Steel, 0.6250 in Bore, 1.5000 in OD, 0.4063 in Width
MI ITEM #10496594
MFR #GH2C-062-SS
List Price$40.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Clamp Collar w/ Recess Screw - Two Piece - Split, Stainless Steel, 0.6250 in Bore, 1.5000 in OD, 0.4063 in Width
MI ITEM #10496594
MFR #GH2C-062-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.24/each for your price

Overview

Mfr description
GH2C-062-SS 5/8" ID 2PC RECESSED SCREW

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.6250 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    1.5000 in
  • Width
    0.4063 in
  • Material
    Stainless Steel
  • Weight
    0.1375 lbs
  • Manufacturer Catalog Number
    GH2C-062-SS
  • Manufacturer Upc Number
    044861053126
  • UPC_NO
    044861053126
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text