Motion
GH2C-093-B
Two-Piece Clamping Collar Recessed Screw - GH2C-Series - Two Piece - Split, Steel, 0.9375 in Bore, 1.8750 in OD, 0.5000 in Width
Mi Item #10496602
MFR #GH2C-093-B
Price$10.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece Clamping Collar Recessed Screw - GH2C-Series - Two Piece - Split, Steel, 0.9375 in Bore, 1.8750 in OD, 0.5000 in Width
Mi Item #10496602
MFR #GH2C-093-B

Mfr description
GH2C-093-B 15/16" ID 2PC RECESSED SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.10/each

Specifications

Dimensions

  • Bore Diameter
    0.9375 in
  • Outside Diameter
    1.8750 in
  • Weight
    0.2438 lbs
  • Width
    0.5000 in

Details

  • Construction
    Two Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    GH2C-093-B
  • Manufacturer Upc Number
    044861035894
  • Material
    Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861035894
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)