Motion
GH2C-106-B
Two Piece Clamp Collar w/ Recess Screw - Two Piece - Split, Steel, 1.0625 in Bore, 2.0000 in OD, 0.5000 in Width
MI ITEM #10496606
MFR #GH2C-106-B
List Price$12.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Clamp Collar w/ Recess Screw - Two Piece - Split, Steel, 1.0625 in Bore, 2.0000 in OD, 0.5000 in Width
MI ITEM #10496606
MFR #GH2C-106-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.91/each for your price

Overview

Mfr description
GH2C-106-B 1 1/16" ID 2PC RECESSED

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.0625 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    2.0000 in
  • Width
    0.5000 in
  • Material
    Steel
  • Weight
    0.2688 lbs
  • Manufacturer Catalog Number
    GH2C-106-B
  • Manufacturer Upc Number
    044861035900
  • UPC_NO
    044861035900
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text