Motion
GH2C-112-SS
Two-Piece Clamping Collar Recessed Screw - GH2C-Series - Two Piece - Split, Stainless Steel, 1.1250 in Bore, 2.1250 in OD, 0.5000 in Width
MI ITEM #10496609
MFR #GH2C-112-SS
Price$53.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece Clamping Collar Recessed Screw - GH2C-Series - Two Piece - Split, Stainless Steel, 1.1250 in Bore, 2.1250 in OD, 0.5000 in Width
MI ITEM #10496609
MFR #GH2C-112-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$53.68/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Outside Diameter
    2.1250 in
  • Weight
    0.3125 lbs
  • Width
    0.5000 in

Details

  • Construction
    Two Piece - Split
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    GH2C-112-SS
  • Manufacturer Upc Number
    044861037294
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861037294

Overview

Mfr description
GH2C-112-SS 1 1/8" ID 2PC RECESSED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought