Motion
GH2C-131-B
Two Piece Clamp Collar w/ Recess Screw - Two Piece - Split, Steel, 1.3125 in Bore, 2.2500 in OD, 0.5000 in Width
Mi Item #10496613
MFR #GH2C-131-B
Price$16.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Clamp Collar w/ Recess Screw - Two Piece - Split, Steel, 1.3125 in Bore, 2.2500 in OD, 0.5000 in Width
Mi Item #10496613
MFR #GH2C-131-B

Mfr description
GH2C-131-B 1 5/16" ID 2PC RECESSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.45/each

Specifications

Dimensions

  • Bore Diameter
    1.3125 in
  • Outside Diameter
    2.2500 in
  • Weight
    0.3125 lbs
  • Width
    0.5000 in

Details

  • Construction
    Two Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    GH2C-131-B
  • Manufacturer Upc Number
    044861053256
  • Material
    Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861053256
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)