Motion
GH2C-168-SS
Two-Piece Clamping Collar Recessed Screw - GH2C-Series - Two Piece - Split, Stainless Steel, 1.6875 in Bore
MI ITEM #10496625
MFR #GH2C-168-SS
Your Price$116.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece Clamping Collar Recessed Screw - GH2C-Series - Two Piece - Split, Stainless Steel, 1.6875 in Bore
MI ITEM #10496625
MFR #GH2C-168-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$116.39/each(List $160.62)

Overview

Mfr description
GH2C-168-SS 1 11/16" ID 2PC RECESSED

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.6875 in
  • Construction
    Two Piece - Split
  • Material
    Stainless Steel
  • Weight
    0.7562 lbs
  • Manufacturer Upc Number
    044861005064
  • UPC_NO
    044861005064
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought