Motion
GH2C-218-B
Two Piece Clamp Collar w/ Recess Screw - Two Piece - Split, Steel, 2.1875 in Bore, 3.5000 in OD, 0.6250 in Width
MI ITEM #10496635
MFR #GH2C-218-B
List Price$32.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Clamp Collar w/ Recess Screw - Two Piece - Split, Steel, 2.1875 in Bore, 3.5000 in OD, 0.6250 in Width
MI ITEM #10496635
MFR #GH2C-218-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.27/each for your price

Overview

Mfr description
GH2C-218-B 2 3/16" ID 2PC RECESSED

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    2.1875 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    3.5000 in
  • Width
    0.6250 in
  • Material
    Steel
  • Weight
    0.9125 lbs
  • Manufacturer Catalog Number
    GH2C-218-B
  • Manufacturer Upc Number
    044861053409
  • UPC_NO
    044861053409
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought