Motion
GH2C-243-B
Two Piece Clamp Collar w/ Recess Screw - Two Piece - Split, Steel, 2.4375 in Bore, 4.0000 in OD, 0.7500 in Width
MI ITEM #10496641
MFR #GH2C-243-B
List Price$62.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Clamp Collar w/ Recess Screw - Two Piece - Split, Steel, 2.4375 in Bore, 4.0000 in OD, 0.7500 in Width
MI ITEM #10496641
MFR #GH2C-243-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.06/each for your price

Overview

Mfr description
GH2C-243-B 2 7/16" ID 2PC RECESSED

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    2.4375 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    4.0000 in
  • Width
    0.7500 in
  • Material
    Steel
  • Weight
    0.8062 lbs
  • Manufacturer Catalog Number
    GH2C-243-B
  • Manufacturer Upc Number
    044861053430
  • UPC_NO
    044861053430
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text