Motion
GH2C-293-B
Two Piece Clamp Collar w/ Recess Screw - Two Piece - Split, Steel, 2.9375 in Bore, 4.5000 in OD, 0.7500 in Width
MI ITEM #10496652
MFR #GH2C-293-B
List Price$64.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Clamp Collar w/ Recess Screw - Two Piece - Split, Steel, 2.9375 in Bore, 4.5000 in OD, 0.7500 in Width
MI ITEM #10496652
MFR #GH2C-293-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.54/each for your price

Overview

Mfr description
GH2C-293-B 2 15/16" 2PC RECESSED SCREW

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    2.9375 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    4.5000 in
  • Width
    0.7500 in
  • Material
    Steel
  • Weight
    1.75 lbs
  • Manufacturer Catalog Number
    GH2C-293-B
  • Manufacturer Upc Number
    044861053492
  • UPC_NO
    044861053492
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text