Motion
GM1C-05-B
Metric One-Piece Split Clamp Collar - One Piece - Split, Steel, 5 mm Bore, 16 mm OD, 9 mm Width
Mi Item #10496659
MFR #GM1C-05-B
Price$7.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric One-Piece Split Clamp Collar - One Piece - Split, Steel, 5 mm Bore, 16 mm OD, 9 mm Width
Mi Item #10496659
MFR #GM1C-05-B

Mfr description
GM1C-05-B 5 MM ID SPLIT METRIC CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.82/each

Specifications

Dimensions

  • Bore Diameter
    5 mm
  • Outside Diameter
    16 mm
  • Weight
    0.025 lbs
  • Width
    9 mm

Details

  • Construction
    One Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    GM1C-05-B
  • Manufacturer Upc Number
    044861053539
  • Material
    Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861053539
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)