Motion
GM1C-08-SS
Metric One-Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 8 mm Bore, 18 mm OD, 9 mm Width
MI ITEM #10496664
MFR #GM1C-08-SS
List Price$19.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric One-Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 8 mm Bore, 18 mm OD, 9 mm Width
MI ITEM #10496664
MFR #GM1C-08-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.45/each for your price

Overview

Mfr description
GM1C-08-SS 8 MM ID STNLSS CLMPNG CLR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    8 mm
  • Construction
    One Piece - Split
  • Outside Diameter
    18 mm
  • Width
    9 mm
  • Material
    Stainless Steel
  • Weight
    0.0563 lbs
  • Manufacturer Catalog Number
    GM1C-08-SS
  • Manufacturer Upc Number
    044861053584
  • UPC_NO
    044861053584
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought